Zoro Homepage

Men's 8-Inch Work Boot, Brown, 8 1/2, 89646

  • Mfr # TB189646214

  • Zoro # G911265670


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Width
W
Size
8 1/2
Style Number
89646
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB189646214
Zoro #
G911265670
UPC #
197064515509
Country of Origin
Bangladesh

Dimensions

Width
W
Size
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
89646
Waterproof
Yes
Construction
Cemented
Closure
Lace Up
Non Metallic Upper
Yes
Insulated
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Maximum Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Shank Material
Fiberglass
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
8-Inch Work Boot
Chemical-Resisting Sole
Yes
Insulation Weight
200 g
Toe Cap Material
Composite
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Conductive
No
Insole Material
Polyurethane
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Insole Technology
Removable
Insulation Technology
Thermolite(R)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 89646, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.