Men's 8-Inch Work Boot, Brown, 8, TB0A639QW01

  • Mfr # TB0A639QW0108000M

  • Zoro # G016494685


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0108000M
Zoro #
G016494685
UPC #
197804656943
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Overall Height
8 in

Details

Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
No
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non Metallic Upper
No
Insulated
No
Gender
Men's
Metatarsal Guard
No
Construction
Cemented
Item
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Conductive
No
Upper Material
Leather
Toe Shape
Round
Style Family
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Number
TB0A639QW01
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Removable Insole
Yes
Shank Material
Fiberglass
Toe Cap Material
Composite
Heel Definition
Defined Heel
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Waterproof
No
Static Dissipative
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.