Men's 8-Inch Work Boot, Brown, 8, TB0A639QW01

  • Mfr # TB0A639QW0108000W

  • Zoro # G116494936


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Waterproof
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0108000W
Zoro #
G116494936
UPC #
197803894872
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
W
Size
8

Details

Color
Brown
Waterproof
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Item
8-Inch Work Boot
Static Dissipative
No
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Metatarsal Guard
No
For Outdoor Traction
Yes
Insulated
No
Removable Insole
Yes
Shank Material
Fiberglass
Puncture-Resistant Sole
Yes
Liner Material
Mesh
Style Family
8-Inch Work Boot
Construction
Cemented
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non Metallic Upper
No
Conductive
No
Liner Technology
Moisture Wicking
Completely Non Metallic
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
Ninety-Degree Heel
Yes
Style Number
TB0A639QW01

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.