Men's 8-Inch Work Boot, Brown, 8, TB0A646FEM4

  • Mfr # TB0A646FEM408000M

  • Zoro # G016495118


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Conductive
No
Completely Non Metallic
No
Liner Material
Mesh
Heel Definition
Defined Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM408000M
Zoro #
G016495118
UPC #
197803895602
Country of Origin
Bangladesh

Dimensions

Width
M
Size
8
Overall Height
8 in

Details

Insole Material
Polyurethane
Conductive
No
Completely Non Metallic
No
Liner Material
Mesh
Heel Definition
Defined Heel
Metatarsal Guard
No
Midsole Technology
Foam EVA
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Toe Shape
Round
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Ninety-Degree Heel
Yes
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
Yes
Insulation Weight
400 g
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.6
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Liner Technology
Moisture Wicking
Style Family
8-Inch Work Boot
Waterproof
Yes
Closure
Lace Up with Dual-Purpose Hook
Wide Toe Cap
No
Style Number
TB0A646FEM4
For Outdoor Traction
Yes
Color
Brown
Construction
Cemented, Welted
Upper Material
Leather
Midsole Material
EVA
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Outsole Material
TPU
Insulation Technology
Thinsulate(R)
ASTM Standards Met
Electrical Hazard (EH)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.