Men's 8-Inch Work Boot, Brown, 8, TB0A646FEM4

  • Mfr # TB0A646FEM408000W

  • Zoro # G516494734


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Color
Brown
Maximum Heat Rating
248 Degrees F
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A646FEM408000W
Zoro #
G516494734
UPC #
197803895817
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
W
Size
8

Details

Insole Material
Polyurethane
Color
Brown
Maximum Heat Rating
248 Degrees F
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Midsole Technology
Foam EVA
Slip-Resistance Value - SATRA Heel - Dry
0.7
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Wide Toe Cap
No
For Outdoor Traction
Yes
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH)
Non Metallic Upper
No
Ninety-Degree Heel
Yes
Toe Shape
Round
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Gender
Men's
Insulation Weight
400 g
Outsole Material
TPU
Conductive
No
Midsole Material
EVA
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Construction
Cemented, Welted
Insulated
Yes
Waterproof
Yes
Liner Material
Mesh
Upper Material
Leather
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Static Dissipative
No
Style Family
8-Inch Work Boot
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Style Number
TB0A646FEM4

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.