Shop TIMBERLAND PRO

Men's 8-Inch Work Boot, Brown, 9 1/2, TB0A639QW01

  • Mfr # TB0A639QW0109500W
  • Zoro # G216495093

product price: 
$
170.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Brown
Size
9 1/2
Style Number
TB0A639QW01
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A639QW0109500W
Zoro #
G216495093
UPC #
197803895572
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Overall Height
8 in
Width
W

Details

Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
Upper Material
Leather
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Toe Shape
Round
Oil-Resisting Sole
Yes
Style Family
8-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Insole Material
Polyurethane
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Non Metallic Upper
No
Static Dissipative
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Outsole Material
Rubber
Maximum Heat Rating
1,000 Degrees F
Toe Cap Material
Composite
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Closure
Lace Up with Dual-Purpose Hook
Includes Metatarsal Guard
No
Footwear Style
High-Cut Work Boot
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Toe Type
Safety-Toe
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.