Men's 8-Inch Work Boot, Brown, 9, TB0A639QW01

  • Mfr # TB0A639QW0109000M

  • Zoro # G816495028


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Color
Brown
Non Metallic Upper
No
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A639QW0109000M
Zoro #
G816495028
UPC #
197804656967
Country of Origin
Bangladesh

Dimensions

Width
M
Size
9
Overall Height
8 in

Details

Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Color
Brown
Non Metallic Upper
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
For Outdoor Traction
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Outsole Material
Rubber
Waterproof
No
All-Leather Upper
Yes
Style Number
TB0A639QW01
Liner Material
Mesh
Metatarsal Guard
No
Insole Material
Polyurethane
Static Dissipative
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Toe Shape
Round
Item
8-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
Oil-Resisting Sole
Yes
Style Family
8-Inch Work Boot
Removable Insole
Yes
Shank Material
Fiberglass
Non-Marking Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Construction
Cemented
Closure
Lace Up with Dual-Purpose Hook
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.7
Maximum Heat Rating
1,000 Degrees F
Wide Toe Cap
No
Liner Technology
Moisture Wicking

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.