Men's 8-Inch Work Boot, Brown, 9, TB0A646FEM4

  • Mfr # TB0A646FEM409000M

  • Zoro # G616494702


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A646FEM409000M
Zoro #
G616494702
UPC #
197803896463
Country of Origin
Bangladesh

Dimensions

Overall Height
8 in
Width
M
Size
9

Details

Non Metallic Upper
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Style Number
TB0A646FEM4
Manufacturer-Suggested Sole Slip Rating
Best
Insulation Weight
400 g
Insole Material
Polyurethane
Waterproof
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Shank Material
Fiberglass
Closure
Lace Up with Dual-Purpose Hook
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insulated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Style Family
8-Inch Work Boot
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Non-Marking Sole
Yes
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Midsole Technology
Foam EVA
Conductive
No
Color
Brown
Static Dissipative
No
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Gender
Men's
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
TPU
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulation Technology
Thinsulate(R)
Wide Toe Cap
No
Item
8-Inch Work Boot
Toe Shape
Round
Removable Insole
Yes
For Outdoor Traction
Yes
Construction
Cemented, Welted
Midsole Material
EVA
Completely Non Metallic
No
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.6
Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A646FEM4, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.