Zoro Homepage
This item is Discontinued.
Timberland Pro 50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 14, M, 50506 TB026038001

50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 14, M, 50506 (Discontinued)

  • Mfr # TB026038001
  • Zoro # G9025807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB026038001
Zoro #
G9025807
UPC #
882763890698
Country of Origin
Dominican Republic

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Insulated
No
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Wet
0.62
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Static Dissipative
No
Wide Toe Cap
No
Shank Material
Nylon
Midsole Material
Polyurethane
Conductive
No
Metatarsal Guard
No
Predominant Footwear Color
Brown
Last Number or Name
titan
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Max. Heat Rating
570 Degrees F
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Upper Color
Brown
Non-Marking Upper
No
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
Construction
Cemented
Maximum Heat Rating
570 Degrees F
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Toe Cap Material
Alloy
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
570 Degrees F
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh with antimicrobial treatment
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.