Shop TIMBERLAND PRO
See all product information
Create Account
Men's Athletic High-Top Shoe, 7 M, Black, TB1A1JYQ
- Mfr # TB1A1JYQ001
- Zoro # G210854513
product price:Â
$
104.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
7
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB1A1JYQ001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB1A1JYQ001
- Zoro #
- G210854513
- UPC #
- 197064787197
- Country of Origin
- Bangladesh
Dimensions
- Size
- 7
- Width
- M
- Size (PRINT)
- 7
- Overall Height
- 5 in
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A1JYQ001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.