Men's Athletic High-Top Shoe, Synthetic Leather Upper, Polyurethane Outsole, Black, 11
Mfr # TB1A11QF001
Zoro # G610869865
product price:Â $111.99
/pr
Free Shipping & Returns
Key Features
Size
11
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB1A11QF001
Zoro #
G610869865
UPC #
197064671724
Country of Origin
Cambodia
Dimensions
Size
11
Width
W
Size (PRINT)
11
Overall Height
5 in
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.