Men's Athletic Shoe, Black, 10 1/2, TB0A5Z4F001

  • Mfr # TB0A5Z4F00110500M

  • Zoro # G716494893


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Construction
Cemented
Heel Definition
Defined Heel
Insulated
No
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00110500M
Zoro #
G716494893
UPC #
194115964309
Country of Origin
Viet Nam

Dimensions

Width
M
Overall Height
3 in
Size
10 1/2

Details

Color
Black
Construction
Cemented
Heel Definition
Defined Heel
Insulated
No
Metal Chip-Resisting Sole
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Waterproof
No
Midsole Material
EVA
Style Number
TB0A5Z4F001
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Toe Cap Material
Composite
Midsole Technology
Anti-Fatigue
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
0.8
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Closure
Lace Up
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Conductive
No
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
All-Leather Upper
No
Item
Athletic Shoe
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
248 Degrees F
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Gender
Men's
Static Dissipative
No
For Outdoor Traction
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.