Men's Athletic Shoe, Black, 10 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM10500M

  • Zoro # G016494869


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM10500M
Zoro #
G016494869
UPC #
197642726013
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
3 in
Size
10 1/2

Details

Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Shank Material
Fiberglass
Non-Marking Sole
Yes
Midsole Material
EVA
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Waterproof
No
Static Dissipative
Yes
Midsole Technology
Anti-Fatigue
Upper Material
Leather
Liner Technology
Moisture Wicking
Maximum Heat Rating
248 Degrees F
For Outdoor Traction
Yes
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Conductive
No
All-Leather Upper
Yes
Color
Black
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Ortholite, Removable
Electrical Hazard Rated
No
ASTM Standards Met
Static Dissipative (SD 10)
Style Number
TB0A67NQEEM
Insulated
No
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Construction
Cemented
Style Family
Athletic Shoe
Gender
Men's
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.