Men's Athletic Shoe, Black, 10 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM10500W

  • Zoro # G116495070


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM10500W
Zoro #
G116495070
UPC #
197642726075
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Width
W
Size
10 1/2

Details

For Outdoor Traction
Yes
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Upper Material
Leather
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Outsole Material
Rubber
Style Number
TB0A67NQEEM
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Gender
Men's
Completely Non Metallic
Yes
Insulated
No
Closure
Lace Up
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
1
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Construction
Cemented
Midsole Material
EVA
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
Style Family
Athletic Shoe
Liner Material
Mesh
Midsole Technology
Anti-Fatigue
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
Shank Material
Fiberglass
Insole Technology
Ortholite, Removable
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
1
All-Leather Upper
Yes
Conductive
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Waterproof
No
Color
Black
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.