Men's Athletic Shoe, Black, 10, TB0A5Z4F001

  • Mfr # TB0A5Z4F00110000M

  • Zoro # G416494872


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
Non-Marking Sole
Yes
Style Number
TB0A5Z4F001
Size
10
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00110000M
Zoro #
G416494872
UPC #
194115963852
Country of Origin
Viet Nam

Dimensions

Size
10
Overall Height
3 in
Width
M

Details

Liner Material
Mesh
Non-Marking Sole
Yes
Style Number
TB0A5Z4F001
Removable Insole
Yes
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
248 Degrees F
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Outsole Material
Rubber
Color
Black
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
All-Leather Upper
No
Toe Shape
Round
Conductive
No
Insole Material
Polyurethane
For Outdoor Traction
No
Midsole Material
EVA
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Metal Chip-Resisting Sole
No
Insulated
No
ASTM Standards Met
Electrical Hazard (EH)
Waterproof
No
Slip-Resistance Value - SATRA Heel - Oily
0.8
Toe Cap Material
Composite
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Wide Toe Cap
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Static Dissipative
No
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Metatarsal Guard
No
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.