Men's Athletic Shoe, Black, 10, TB0A67NQEEM

  • Mfr # TB0A67NQEEM10000M

  • Zoro # G416494858


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM10000M
Zoro #
G416494858
UPC #
197642725702
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
3 in
Size
10

Details

Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
ASTM Standards Met
Static Dissipative (SD 10)
Insole Material
Polyurethane
Item
Athletic Shoe
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Gender
Men's
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Outsole Material
Rubber
Closure
Lace Up
All-Leather Upper
Yes
Waterproof
No
Midsole Technology
Anti-Fatigue
Toe Cap Material
Composite
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
1
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
1
Style Number
TB0A67NQEEM
Ninety-Degree Heel
Yes
Static Dissipative
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Liner Material
Mesh
Upper Material
Leather
Puncture-Resistant Sole
No
Wide Toe Cap
No
Color
Black
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Technology
Ortholite, Removable
Midsole Material
EVA
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.