Men's Athletic Shoe, Black, 10, TB0A67NQEEM

  • Mfr # TB0A67NQEEM10000W

  • Zoro # G116494943


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily
1
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM10000W
Zoro #
G116494943
UPC #
197642725863
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Width
W
Size
10

Details

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily
1
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Removable Insole
Yes
Non Metallic Upper
Yes
Upper Material
Leather
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Metatarsal Guard
No
Closure
Lace Up
Insulated
No
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
Gender
Men's
Item
Athletic Shoe
Midsole Material
EVA
Color
Black
ASTM Standards Met
Static Dissipative (SD 10)
Static Dissipative
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Conductive
No
Liner Material
Mesh
Insole Technology
Ortholite, Removable
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Style Number
TB0A67NQEEM
Slip-Resistance Value - SATRA Forefoot - Oily
1
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.