Men's Athletic Shoe, Black, 11, TB0A5Z4F001

  • Mfr # TB0A5Z4F00111000M

  • Zoro # G816495042


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
0.8
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00111000M
Zoro #
G816495042
UPC #
194115964767
Country of Origin
Viet Nam

Dimensions

Width
M
Overall Height
3 in
Size
11

Details

Slip-Resistance Value - SATRA Heel - Oily
0.8
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Oil-Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
No
Toe Shape
Round
Waterproof
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
All-Leather Upper
No
Liner Material
Mesh
Closure
Lace Up
Midsole Material
EVA
Maximum Heat Rating
248 Degrees F
For Outdoor Traction
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Style Number
TB0A5Z4F001
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Gender
Men's
Wide Toe Cap
No
Construction
Cemented
Insulated
No
Outsole Material
Rubber
Toe Cap Material
Composite
Midsole Technology
Anti-Fatigue
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
1
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Style Family
Athletic Shoe
Insole Material
Polyurethane
Item
Athletic Shoe
Heel Definition
Defined Heel
Shank Material
Fiberglass
Color
Black
Non-Marking Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.