Men's Athletic Shoe, Black, 11, TB0A5Z4F001

  • Mfr # TB0A5Z4F00111000W

  • Zoro # G916495003


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00111000W
Zoro #
G916495003
UPC #
194115970560
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
11

Details

Wide Toe Cap
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
Ninety-Degree Heel
No
Metatarsal Guard
No
All-Leather Upper
No
Closure
Lace Up
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.8
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Technology
Anti-Fatigue
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Style Number
TB0A5Z4F001
Non-Marking Sole
Yes
Shank Material
Fiberglass
Style Family
Athletic Shoe
Liner Material
Mesh
Toe Shape
Round
Static Dissipative
No
Toe Cap Material
Composite
Conductive
No
For Outdoor Traction
No
Removable Insole
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Color
Black
Slip-Resistance Value - SATRA Forefoot - Dry
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.