Men's Athletic Shoe, Black, 11, TB0A67NQEEM

  • Mfr # TB0A67NQEEM11000W

  • Zoro # G316495115


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Insole Material
Polyurethane
Insole Technology
Ortholite, Removable
Slip-Resistance Value - SATRA Forefoot - Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM11000W
Zoro #
G316495115
UPC #
197642726372
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
3 in
Size
11

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Insole Material
Polyurethane
Insole Technology
Ortholite, Removable
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
Color
Black
Style Family
Athletic Shoe
Upper Material
Leather
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Conductive
No
Toe Shape
Round
Gender
Men's
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
TB0A67NQEEM
ASTM Standards Met
Static Dissipative (SD 10)
Heel Definition
Defined Heel
Non Metallic Upper
Yes
Construction
Cemented
Waterproof
No
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
1
Liner Material
Mesh
Removable Insole
Yes
Midsole Material
EVA
Static Dissipative
Yes
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Shank Material
Fiberglass
Wide Toe Cap
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.