Men's Athletic Shoe, Black, 12, TB0A67NQEEM

  • Mfr # TB0A67NQEEM12000M

  • Zoro # G816494939


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Static Dissipative
Yes
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Defined Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM12000M
Zoro #
G816494939
UPC #
197642726570
Country of Origin
Bangladesh

Dimensions

Width
M
Size
12
Overall Height
3 in

Details

Insulated
No
Static Dissipative
Yes
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Defined Heel
Conductive
No
Gender
Men's
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Shape
Round
For Outdoor Traction
Yes
Outsole Material
Rubber
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
1
Non-Marking Sole
Yes
Shank Material
Fiberglass
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
ASTM Standards Met
Static Dissipative (SD 10)
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Style Number
TB0A67NQEEM
Construction
Cemented
Upper Material
Leather
Insole Technology
Ortholite, Removable
Metatarsal Guard
No
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Color
Black
Midsole Material
EVA
Waterproof
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily
1
Wide Toe Cap
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.