Men's Athletic Shoe, Black, 12, TB0A67NQEEM

  • Mfr # TB0A67NQEEM12000W

  • Zoro # G516494840


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Midsole Technology
Anti-Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM12000W
Zoro #
G516494840
UPC #
197642726600
Country of Origin
Bangladesh

Dimensions

Size
12
Width
W
Overall Height
3 in

Details

Oil-Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Midsole Technology
Anti-Fatigue
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Conductive
No
Metatarsal Guard
No
Insole Technology
Ortholite, Removable
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Waterproof
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
1
Completely Non Metallic
Yes
Liner Material
Mesh
Insole Material
Polyurethane
Static Dissipative
Yes
Closure
Lace Up
Style Number
TB0A67NQEEM
Maximum Heat Rating
248 Degrees F
Outsole Material
Rubber
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Toe Shape
Round
ASTM Standards Met
Static Dissipative (SD 10)
Non Metallic Upper
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
Athletic Shoe
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Insulated
No
Construction
Cemented
All-Leather Upper
Yes
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.