Men's Athletic Shoe, Black, 13, TB0A5Z4F001

  • Mfr # TB0A5Z4F00113000W

  • Zoro # G516494925


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.8
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00113000W
Zoro #
G516494925
UPC #
194115971581
Country of Origin
Viet Nam

Dimensions

Size
13
Width
W
Overall Height
3 in

Details

Wide Toe Cap
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.8
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Material
EVA
Static Dissipative
No
Metal Chip-Resisting Sole
No
Insulated
No
Shank Material
Fiberglass
Conductive
No
Non Metallic Upper
Yes
Construction
Cemented
Closure
Lace Up
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Midsole Technology
Anti-Fatigue
Item
Athletic Shoe
Outsole Material
Rubber
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Electrical Hazard Rated
Yes
Style Number
TB0A5Z4F001
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Metatarsal Guard
No
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Waterproof
No
Heel Definition
Defined Heel
Toe Shape
Round
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Liner Material
Mesh
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.