Men's Athletic Shoe, Black, 13, TB0A67NQEEM

  • Mfr # TB0A67NQEEM13000M

  • Zoro # G716494961


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Width
M
Style Number
TB0A67NQEEM
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM13000M
Zoro #
G716494961
UPC #
197642726839
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
3 in
Size
13

Details

Style Number
TB0A67NQEEM
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Removable Insole
Yes
Wide Toe Cap
No
Style Family
Athletic Shoe
Color
Black
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Construction
Cemented
Outsole Material
Rubber
Upper Material
Leather
Item
Athletic Shoe
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Gender
Men's
Insole Material
Polyurethane
Midsole Material
EVA
Puncture-Resistant Sole
No
Closure
Lace Up
Electrical Hazard Rated
No
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Oily
1
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Toe Cap Material
Composite
Metatarsal Guard
No
Waterproof
No
ASTM Standards Met
Static Dissipative (SD 10)
All-Leather Upper
Yes
Insole Technology
Ortholite, Removable
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Insulated
No
Liner Material
Mesh
Static Dissipative
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Chemical-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Shank Material
Fiberglass
Heel Definition
Defined Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.