Men's Athletic Shoe, Black, 13, TB0A67NQEEM

  • Mfr # TB0A67NQEEM13000W

  • Zoro # G016494920


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
No
Waterproof
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM13000W
Zoro #
G016494920
UPC #
197642726860
Country of Origin
Bangladesh

Dimensions

Size
13
Overall Height
3 in
Width
W

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
No
Waterproof
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1
Non Metallic Upper
Yes
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Insole Technology
Ortholite, Removable
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Chemical-Resisting Sole
Yes
Color
Black
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Heel Definition
Defined Heel
All-Leather Upper
Yes
Metatarsal Guard
No
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Closure
Lace Up
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Ninety-Degree Heel
Yes
Item
Athletic Shoe
Midsole Material
EVA
Shank Material
Fiberglass
Static Dissipative
Yes
Liner Material
Mesh
Outsole Material
Rubber
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Gender
Men's
Insole Material
Polyurethane
Upper Material
Leather
Insulated
No
ASTM Standards Met
Static Dissipative (SD 10)
Wide Toe Cap
No
Style Number
TB0A67NQEEM

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.