Men's Athletic Shoe, Black, 14, TB0A5Z4F001

  • Mfr # TB0A5Z4F00114000M

  • Zoro # G216494799


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Gender
Men's
Ninety-Degree Heel
No
Insole Material
Polyurethane
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00114000M
Zoro #
G216494799
UPC #
194115966600
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
14
Width
M

Details

Outsole Material
Rubber
Gender
Men's
Ninety-Degree Heel
No
Insole Material
Polyurethane
Style Family
Athletic Shoe
Style Number
TB0A5Z4F001
Item
Athletic Shoe
Static Dissipative
No
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
Non Metallic Upper
Yes
Midsole Material
EVA
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
For Outdoor Traction
No
Shank Material
Fiberglass
Closure
Lace Up
Non-Marking Sole
Yes
Metatarsal Guard
No
All-Leather Upper
No
Wide Toe Cap
No
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Construction
Cemented
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Completely Non Metallic
Yes
Color
Black
Slip-Resistance Value - SATRA Heel - Oily
0.8
Midsole Technology
Anti-Fatigue
Heel Definition
Defined Heel
Toe Cap Material
Composite
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.