Shop TIMBERLAND PRO

Men's Athletic Shoe, Black, 14, TB0A67NQEEM

  • Mfr # TB0A67NQEEM14000M
  • Zoro # G116494844

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Black
Size
14
Style Number
TB0A67NQEEM
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67NQEEM14000M
Zoro #
G116494844
UPC #
197642726891
Country of Origin
Bangladesh
Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
TB0A67NQEEM
Waterproof
No
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Toe Shape
Round
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Removable Insole
Yes
Insole Technology
Ortholite, Removable
Completely Non Metallic
Yes
Construction
Cemented
All-Leather Upper
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Technology
Anti-Fatigue
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
Shank Material
Fiberglass
Electrical Hazard Rated
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Static Dissipative
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
ASTM Standards Met
Static Dissipative (SD 10)
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Non Metallic Upper
Yes
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
1
Closure
Lace Up
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
CSA Standards Met
Static Dissipative
Footwear Style
Athletic Shoe
Wire Color
Black

Dimensions

Size
14
Overall Height
3 in
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.