Men's Athletic Shoe, Black, 15, TB0A5Z4F001

  • Mfr # TB0A5Z4F00115000M

  • Zoro # G116494738


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Gender
Men's
Removable Insole
Yes
Color
Black
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00115000M
Zoro #
G116494738
UPC #
194115967010
Country of Origin
Viet Nam

Dimensions

Size
15
Overall Height
3 in
Width
M

Details

Electrical Hazard Rated
Yes
Gender
Men's
Removable Insole
Yes
Item
Athletic Shoe
Color
Black
Waterproof
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Style Number
TB0A5Z4F001
Slip-Resistance Value - SATRA Heel - Oily
0.8
Conductive
No
Insulated
No
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Midsole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
1
Toe Shape
Round
Oil-Resisting Sole
Yes
For Outdoor Traction
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Construction
Cemented
Static Dissipative
No
Liner Material
Mesh
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Metal Chip-Resisting Sole
No
Midsole Technology
Anti-Fatigue
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Maximum Heat Rating
248 Degrees F
Shank Material
Fiberglass
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
All-Leather Upper
No
Non Metallic Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Style Family
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.