Men's Athletic Shoe, Black, 15, TB0A5Z4F001

  • Mfr # TB0A5Z4F00115000W

  • Zoro # G316495078


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5Z4F001
Waterproof
No
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00115000W
Zoro #
G316495078
UPC #
194115972267
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
15

Details

Style Number
TB0A5Z4F001
Waterproof
No
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
For Outdoor Traction
No
Removable Insole
Yes
Insulated
No
Toe Shape
Round
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Metatarsal Guard
No
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily
0.8
All-Leather Upper
No
Completely Non Metallic
Yes
Color
Black
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
Electrical Hazard Rated
Yes
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Construction
Cemented
Midsole Material
EVA
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily
1
Item
Athletic Shoe
Midsole Technology
Anti-Fatigue
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Material
Polyurethane
Static Dissipative
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.