Shop TIMBERLAND PRO

Men's Athletic Shoe, Black, 15, TB0A67NQEEM

  • Mfr # TB0A67NQEEM15000M
  • Zoro # G616494955

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Black
Size
15
Style Number
TB0A67NQEEM
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67NQEEM15000M
Zoro #
G616494955
UPC #
197642727034
Country of Origin
Bangladesh
Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
TB0A67NQEEM
Waterproof
No
Midsole Material
EVA
Puncture-Resistant Sole
No
Wide Toe Cap
No
Closure
Lace Up
Insole Technology
Ortholite, Removable
Insulated
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
Upper Material
Leather
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Wet
1
Metal Chip-Resisting Sole
Yes
Conductive
No
Shank Material
Fiberglass
Construction
Cemented
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Oily
1
Electrical Hazard Rated
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Outsole Material
Rubber
Toe Cap Material
Composite
Metatarsal Guard
No
All-Leather Upper
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
Yes
CSA Standards Met
Static Dissipative
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Footwear Style
Athletic Shoe
Wire Color
Black

Dimensions

Size
15
Overall Height
3 in
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.