Men's Athletic Shoe, Black, 15, TB0A67NQEEM

  • Mfr # TB0A67NQEEM15000W

  • Zoro # G016495019


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Removable Insole
Yes
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM15000W
Zoro #
G016495019
UPC #
197642727058
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Size
15
Width
W

Details

Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Removable Insole
Yes
Puncture-Resistant Sole
No
Electrical Hazard Rated
No
Insole Material
Polyurethane
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Shank Material
Fiberglass
Closure
Lace Up
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
All-Leather Upper
Yes
Insulated
No
Midsole Technology
Anti-Fatigue
ASTM Standards Met
Static Dissipative (SD 10)
Metatarsal Guard
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Construction
Cemented
Insole Technology
Ortholite, Removable
Toe Cap Material
Composite
Color
Black
Maximum Heat Rating
248 Degrees F
Completely Non Metallic
Yes
Upper Material
Leather
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
1
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Liner Material
Mesh
Ninety-Degree Heel
Yes
Style Number
TB0A67NQEEM
Static Dissipative
Yes
For Outdoor Traction
Yes
Heel Definition
Defined Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.