Men's Athletic Shoe, Black, 7 1/2, TB0A5Z4F001

  • Mfr # TB0A5Z4F00107500W

  • Zoro # G416494926


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5Z4F001
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
Ninety-Degree Heel
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00107500W
Zoro #
G416494926
UPC #
194115967812
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
7 1/2

Details

Style Number
TB0A5Z4F001
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
Ninety-Degree Heel
No
Color
Black
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Waterproof
No
For Outdoor Traction
No
Puncture-Resistant Sole
No
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.8
Non Metallic Upper
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Outsole Material
Rubber
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
1
Item
Athletic Shoe
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Construction
Cemented
Toe Shape
Round
Gender
Men's
Static Dissipative
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Wide Toe Cap
No
Midsole Material
EVA
Heel Definition
Defined Heel
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.8

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.