Men's Athletic Shoe, Black, 7 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM07500W

  • Zoro # G916494778


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Style Number
TB0A67NQEEM
ASTM Standards Met
Static Dissipative (SD 10)
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM07500W
Zoro #
G916494778
UPC #
197642724354
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
3 in
Size
7 1/2

Details

Upper Material
Leather
Style Number
TB0A67NQEEM
ASTM Standards Met
Static Dissipative (SD 10)
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Closure
Lace Up
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Wide Toe Cap
No
Heel Definition
Defined Heel
Item
Athletic Shoe
Insulated
No
Toe Cap Material
Composite
Static Dissipative
Yes
Removable Insole
Yes
Outsole Material
Rubber
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Waterproof
No
Toe Shape
Round
Non-Marking Sole
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily
1
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Wet
1
For Outdoor Traction
Yes
Color
Black
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Heel - Dry
1
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Gender
Men's
Insole Technology
Ortholite, Removable
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Shank Material
Fiberglass
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.