Men's Athletic Shoe, Black, 7, TB0A5Z4F001

  • Mfr # TB0A5Z4F00107000M

  • Zoro # G216494805


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Construction
Cemented
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00107000M
Zoro #
G216494805
UPC #
194115961193
Country of Origin
Viet Nam

Dimensions

Size
7
Overall Height
3 in
Width
M

Details

Ninety-Degree Heel
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Construction
Cemented
Static Dissipative
No
All-Leather Upper
No
Insulated
No
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
1
Removable Insole
Yes
Style Number
TB0A5Z4F001
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Conductive
No
Wide Toe Cap
No
Midsole Material
EVA
Color
Black
Liner Material
Mesh
For Outdoor Traction
No
Midsole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
1
Outsole Material
Rubber
Completely Non Metallic
Yes
ASTM Standards Met
Electrical Hazard (EH)
Closure
Lace Up
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Waterproof
No
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily
0.8
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.