Men's Athletic Shoe, Black, 7, TB0A5Z4F001

  • Mfr # TB0A5Z4F00107000W

  • Zoro # G516495151


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Overall Height
3 in
Shank Material
Fiberglass
For Outdoor Traction
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00107000W
Zoro #
G516495151
UPC #
194115967416
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
W

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Shank Material
Fiberglass
For Outdoor Traction
No
Item
Athletic Shoe
Color
Black
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
All-Leather Upper
No
Style Number
TB0A5Z4F001
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Removable Insole
Yes
Style Family
Athletic Shoe
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Conductive
No
Waterproof
No
Insole Material
Polyurethane
Ninety-Degree Heel
No
Metatarsal Guard
No
Toe Cap Material
Composite
Non-Marking Sole
Yes
Gender
Men's
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
0.8
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Outsole Material
Rubber
Wide Toe Cap
No
Metal Chip-Resisting Sole
No
Liner Material
Mesh
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.