Men's Athletic Shoe, Black, 7, TB0A67NQEEM

  • Mfr # TB0A67NQEEM07000M

  • Zoro # G016494708


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM07000M
Zoro #
G016494708
UPC #
197642723654
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Width
M
Size
7

Details

Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Item
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1
Non Metallic Upper
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Upper Material
Leather
Midsole Material
EVA
Style Number
TB0A67NQEEM
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
1
Insulated
No
All-Leather Upper
Yes
Conductive
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Color
Black
Shank Material
Fiberglass
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
1
Waterproof
No
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Wide Toe Cap
No
Non-Marking Sole
Yes
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
Completely Non Metallic
Yes
Maximum Heat Rating
248 Degrees F
Static Dissipative
Yes
For Outdoor Traction
Yes
Construction
Cemented
Liner Material
Mesh
Insole Technology
Ortholite, Removable
Slip-Resistance Value - SATRA Forefoot - Wet
1
Heel Definition
Defined Heel
Toe Shape
Round
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.