Men's Athletic Shoe, Black, 8 1/2, TB0A5Z4F001

  • Mfr # TB0A5Z4F00108500M

  • Zoro # G516494871


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Size
8 1/2
Slip-Resistance Value - SATRA Heel - Oily
0.8
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00108500M
Zoro #
G516494871
UPC #
194115962350
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
M
Overall Height
3 in

Details

For Outdoor Traction
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.8
Construction
Cemented
Closure
Lace Up
All-Leather Upper
No
Insulated
No
Removable Insole
Yes
Color
Black
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Conductive
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Liner Material
Mesh
Completely Non Metallic
Yes
Metatarsal Guard
No
Style Number
TB0A5Z4F001
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Insole Material
Polyurethane
Waterproof
No
Item
Athletic Shoe
Non-Marking Sole
Yes
Static Dissipative
No
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.