Men's Athletic Shoe, Black, 8 1/2, TB0A5Z4F001

  • Mfr # TB0A5Z4F00108500W

  • Zoro # G016494951


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Midsole Material
EVA
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00108500W
Zoro #
G016494951
UPC #
194115968611
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
W
Overall Height
3 in

Details

Wide Toe Cap
No
Midsole Material
EVA
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.8
Style Number
TB0A5Z4F001
Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
For Outdoor Traction
No
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
1
Metal Chip-Resisting Sole
No
Gender
Men's
Conductive
No
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Non-Marking Sole
Yes
Toe Cap Material
Composite
Insulated
No
Closure
Lace Up
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
All-Leather Upper
No
Waterproof
No
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Outsole Material
Rubber
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
1
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Liner Material
Mesh
Liner Technology
Moisture Wicking
Construction
Cemented
Non Metallic Upper
Yes
Static Dissipative
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.