Men's Athletic Shoe, Black, 8 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM08500M

  • Zoro # G516494864


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM08500M
Zoro #
G516494864
UPC #
197642724842
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Size
8 1/2
Width
M

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metatarsal Guard
No
Gender
Men's
Toe Shape
Round
Upper Material
Leather
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Item
Athletic Shoe
Non-Marking Sole
Yes
Removable Insole
Yes
Toe Cap Material
Composite
Color
Black
Conductive
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A67NQEEM
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Insole Technology
Ortholite, Removable
Insole Material
Polyurethane
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Non Metallic Upper
Yes
All-Leather Upper
Yes
Waterproof
No
Midsole Technology
Anti-Fatigue
ASTM Standards Met
Static Dissipative (SD 10)
Completely Non Metallic
Yes
Closure
Lace Up
Static Dissipative
Yes
Ninety-Degree Heel
Yes
Insulated
No
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.