Men's Athletic Shoe, Black, 8 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM08500W

  • Zoro # G616494757


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Liner Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM08500W
Zoro #
G616494757
UPC #
197642724903
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Overall Height
3 in
Width
W

Details

Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Liner Material
Mesh
Midsole Material
EVA
ASTM Standards Met
Static Dissipative (SD 10)
Toe Shape
Round
Non-Marking Sole
Yes
Metatarsal Guard
No
Item
Athletic Shoe
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1
Waterproof
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulated
No
Gender
Men's
Toe Cap Material
Composite
Closure
Lace Up
Electrical Hazard Rated
No
Removable Insole
Yes
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
1
Non Metallic Upper
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Color
Black
For Outdoor Traction
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Insole Technology
Ortholite, Removable
Style Number
TB0A67NQEEM
Wide Toe Cap
No
Static Dissipative
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.