Men's Athletic Shoe, Black, 8, TB0A67NQEEM

  • Mfr # TB0A67NQEEM08000M

  • Zoro # G916495126


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Toe Cap Material
Composite
Insulated
No
Size
8
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM08000M
Zoro #
G916495126
UPC #
197642724521
Country of Origin
Bangladesh

Dimensions

Size
8
Overall Height
3 in
Width
M

Details

Waterproof
No
Toe Cap Material
Composite
Insulated
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Maximum Heat Rating
248 Degrees F
All-Leather Upper
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Style Family
Athletic Shoe
Conductive
No
Gender
Men's
Style Number
TB0A67NQEEM
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
1
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Shank Material
Fiberglass
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
1
Puncture-Resistant Sole
No
Wide Toe Cap
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Upper Material
Leather
Midsole Material
EVA
Item
Athletic Shoe
Metatarsal Guard
No
Electrical Hazard Rated
No
Static Dissipative
Yes
Insole Technology
Ortholite, Removable
Slip-Resistance Value - SATRA Forefoot - Wet
1
Removable Insole
Yes
Heel Definition
Defined Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.