Men's Athletic Shoe, Black, 8, TB0A67NQEEM

  • Mfr # TB0A67NQEEM08000W

  • Zoro # G116495018


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Style Family
Athletic Shoe
Waterproof
No
Electrical Hazard Rated
No
Ninety-Degree Heel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM08000W
Zoro #
G116495018
UPC #
197642724583
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Width
W
Size
8

Details

Metatarsal Guard
No
Style Family
Athletic Shoe
Waterproof
No
Electrical Hazard Rated
No
Ninety-Degree Heel
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Liner Material
Mesh
All-Leather Upper
Yes
Static Dissipative
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
1
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1
Upper Material
Leather
Removable Insole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Wide Toe Cap
No
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
Shank Material
Fiberglass
Color
Black
Gender
Men's
Non Metallic Upper
Yes
Midsole Technology
Anti-Fatigue
Toe Cap Material
Composite
Insole Material
Polyurethane
Outsole Material
Rubber
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
1
Item
Athletic Shoe
Non-Marking Sole
Yes
Insole Technology
Ortholite, Removable
Insulated
No
Style Number
TB0A67NQEEM
Chemical-Resisting Sole
Yes
Conductive
No
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.