Men's Athletic Shoe, Black, 9 1/2, TB0A5Z4F001

  • Mfr # TB0A5Z4F00109500M

  • Zoro # G716494794


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Metal Chip-Resisting Sole
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00109500M
Zoro #
G716494794
UPC #
194115963470
Country of Origin
Viet Nam

Dimensions

Width
M
Size
9 1/2
Overall Height
3 in

Details

Completely Non Metallic
Yes
Metal Chip-Resisting Sole
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Conductive
No
Outsole Material
Rubber
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
All-Leather Upper
No
Ninety-Degree Heel
No
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily
1
Closure
Lace Up
Electrical Hazard Rated
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Insulated
No
Color
Black
Midsole Technology
Anti-Fatigue
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Non Metallic Upper
Yes
Wide Toe Cap
No
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Construction
Cemented
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Metatarsal Guard
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.8
Style Number
TB0A5Z4F001
Static Dissipative
No
For Outdoor Traction
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.