Men's Athletic Shoe, Black, 9 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM09500M

  • Zoro # G516494970


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
248 Degrees F
Closure
Lace Up
Overall Height
3 in
Size
9 1/2
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM09500M
Zoro #
G516494970
UPC #
197642725382
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Size
9 1/2
Width
M

Details

Item
Athletic Shoe
Maximum Heat Rating
248 Degrees F
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
1
Static Dissipative
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Waterproof
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Upper Material
Leather
Liner Material
Mesh
Heel Definition
Defined Heel
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Color
Black
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
1
Insole Technology
Ortholite, Removable
Slip-Resistance Value - SATRA Heel - Dry
1
Wide Toe Cap
No
All-Leather Upper
Yes
Midsole Material
EVA
Removable Insole
Yes
Style Family
Athletic Shoe
ASTM Standards Met
Static Dissipative (SD 10)
Conductive
No
Electrical Hazard Rated
No
Metatarsal Guard
No
Toe Cap Material
Composite
Completely Non Metallic
Yes
Midsole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Style Number
TB0A67NQEEM
Liner Technology
Moisture Wicking
Insulated
No
Shank Material
Fiberglass
Outsole Material
Rubber
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.