Men's Athletic Shoe, Black, 9 1/2, TB0A67NQEEM

  • Mfr # TB0A67NQEEM09500W

  • Zoro # G516495045


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM09500W
Zoro #
G516495045
UPC #
197642725641
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Overall Height
3 in
Width
W

Details

Upper Material
Leather
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Closure
Lace Up
Conductive
No
Gender
Men's
Non-Marking Sole
Yes
Construction
Cemented
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
All-Leather Upper
Yes
Liner Material
Mesh
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Insole Technology
Ortholite, Removable
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Metatarsal Guard
No
Insole Material
Polyurethane
Non Metallic Upper
Yes
Midsole Material
EVA
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
1
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Waterproof
No
Removable Insole
Yes
Static Dissipative
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Liner Technology
Moisture Wicking
Toe Shape
Round
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily
1
Heel Definition
Defined Heel
Insulated
No
Wide Toe Cap
No
Style Number
TB0A67NQEEM
Electrical Hazard Rated
No
Item
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.