Men's Athletic Shoe, Black, 9, TB0A5Z4F001

  • Mfr # TB0A5Z4F00109000M

  • Zoro # G516494796


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Liner Material
Mesh
Conductive
No
Midsole Technology
Anti-Fatigue
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z4F00109000M
Zoro #
G516494796
UPC #
194115962732
Country of Origin
Viet Nam

Dimensions

Size
9
Overall Height
3 in
Width
M

Details

Construction
Cemented
Liner Material
Mesh
Conductive
No
Midsole Technology
Anti-Fatigue
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Style Number
TB0A5Z4F001
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Chemical-Resisting Sole
Yes
For Outdoor Traction
No
Gender
Men's
Closure
Lace Up
ASTM Standards Met
Electrical Hazard (EH)
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
0.8
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
1
Removable Insole
Yes
Shank Material
Fiberglass
Midsole Material
EVA
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Static Dissipative
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Metatarsal Guard
No
Color
Black
Waterproof
No
Item
Athletic Shoe
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
1
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Puncture-Resistant Sole
No
All-Leather Upper
No
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.