Men's Athletic Shoe, Black, 9, TB0A5Z4F001

  • Mfr # TB0A5Z4F00109000W

  • Zoro # G616495129


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Size
9
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z4F00109000W
Zoro #
G616495129
UPC #
194115969014
Country of Origin
Viet Nam

Dimensions

Size
9
Width
W
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily
1
Construction
Cemented
Conductive
No
Gender
Men's
Toe Shape
Round
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Metal Chip-Resisting Sole
No
Item
Athletic Shoe
For Outdoor Traction
No
Slip-Resistance Value - SATRA Heel - Oily
0.8
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Toe Cap Material
Composite
Static Dissipative
No
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Liner Technology
Moisture Wicking
Liner Material
Mesh
Waterproof
No
Style Number
TB0A5Z4F001
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
Athletic Shoe
Heel Definition
Defined Heel
Insulated
No
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Midsole Material
EVA
All-Leather Upper
No
Outsole Material
Rubber
Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A5Z4F001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.