Men's Athletic Shoe, Black, 9, TB0A67NQEEM

  • Mfr # TB0A67NQEEM09000M

  • Zoro # G316495016


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Ortholite, Removable
Ninety-Degree Heel
Yes
Conductive
No
Style Family
Athletic Shoe
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67NQEEM09000M
Zoro #
G316495016
UPC #
197642725160
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Overall Height
3 in

Details

Insole Technology
Ortholite, Removable
Ninety-Degree Heel
Yes
Conductive
No
Style Family
Athletic Shoe
Waterproof
No
Static Dissipative
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Dry
1
Toe Cap Material
Composite
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Color
Black
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Insulated
No
Heel Definition
Defined Heel
Midsole Technology
Anti-Fatigue
Construction
Cemented
Insole Material
Polyurethane
Gender
Men's
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Static Dissipative (SD 10)
Electrical Hazard Rated
No
All-Leather Upper
Yes
Closure
Lace Up
Midsole Material
EVA
Outsole Material
Rubber
Liner Material
Mesh
Upper Material
Leather
Style Number
TB0A67NQEEM
Item
Athletic Shoe
Removable Insole
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Chemical-Resisting Sole
Yes
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.