Men's Athletic Shoe, Black, 9, TB0A67NQEEM

  • Mfr # TB0A67NQEEM09000W

  • Zoro # G316494989


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A67NQEEM09000W
Zoro #
G316494989
UPC #
197642725320
Country of Origin
Bangladesh

Dimensions

Overall Height
3 in
Size
9
Width
W

Details

For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Conductive
No
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Toe Shape
Round
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
1
Toe Cap Material
Composite
Waterproof
No
Heel Definition
Defined Heel
Insole Material
Polyurethane
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Liner Material
Mesh
Wide Toe Cap
No
Style Number
TB0A67NQEEM
Gender
Men's
Closure
Lace Up
Insulated
No
Midsole Material
EVA
Style Family
Athletic Shoe
Color
Black
Upper Material
Leather
Construction
Cemented
Non Metallic Upper
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Ortholite, Removable
Slip-Resistance Value - SATRA Forefoot - Oily
1
Non-Marking Sole
Yes
Static Dissipative
Yes
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB0A67NQEEM, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.