Men's Athletic Shoe, Black/Orange, 9 1/2, TB1A2123001

  • Mfr # TB1A2123001

  • Zoro # G811219728


product price:  $107.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Orange
Size
9 1/2
Style Number
TB1A2123001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2123001
Zoro #
G811219728
UPC #
197064752157
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123001
Waterproof
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Construction
Cemented
Toe Shape
Round
Puncture-Resistant Sole
No
Wide Toe Cap
No
Style Family
Athletic Shoe
Static Dissipative
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Maximum Heat Rating
Not Rated
Insulated
No
Toe Cap Material
Composite
Outsole Material
Polyurethane
For Outdoor Traction
Yes
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Upper Material
Nylon
Outsole Technology
Aerocore(TM) Energy System
Metatarsal Guard
No
Closure
Lace Up
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A2123001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.